Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIYB8203ORB
Moen CSIYB8203ORB "Rothbury" Robe Hook
| Item: | CSIYB8203ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Height | 4-1/4" |
| Construction | Zinc |
| Bracket Diameter | 2-1/3" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


