Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIYB8201ORB
Moen CSIYB8201ORB "Rothbury" Toilet Tank Lever
| Item: | CSIYB8201ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $48.35 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 1-9/10" |
| Height | 1-9/10" |
| Handle Length | 3-7/10" |
| Lever Placement | Front Mount Side Mount |
| Material | Zinc |
| Warranty |


