Moen CSIYB8201CH "Rothbury" Toilet Tank Lever
| Item: | CSIYB8201CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.71 (Pricing is for Chrome)
Details and Dimensions
| Width | 1-9/10" |
| Height | 1-9/10" |
| Handle Length | 3-7/10" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Warranty |


