X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8201BN "Rothbury" Toilet Tank Lever

Item: CSIYB8201BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1-9/10"
Height 1-9/10"
Handle Length 3-7/10"
Lever Placement Side Mount
Front Mount
Material Zinc