Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIYB8094CH/CSIYB8000CH
Moen CSIYB8094CH/CSIYB8000CH "Mason" Towel Bar
| Item: | CSIYB8094CH/CSIYB8000CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $8.01 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2" |
| Extension From Wall | 3-1/4" |
| Product Specifications |
| Warranty |


