Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIYB8003CH
Moen CSIYB8003CH "Mason" Robe Hook
| Item: | CSIYB8003CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3.64 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 2-2/3" |
| Overall Height | 2-3/4" |
| Construction | Zinc |
| Extension From Wall | 2-5/8" |
| Product Specifications |
| Warranty |


