Moen CSIYB5890CH "Icon" Vanity Shelf
| Item: | CSIYB5890CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.48 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 20-1/4" |
| Overall Height | 3-2/5" |
| Mounting Width | 18" |
| Construction | Metal |
| Bracket Diameter | 0-1/2" |
| Extension From Wall | 5-3/5" |
| Shelf Type | Tempered Glass Shelf |
| Product Specifications |
| Warranty |


