Moen CSIYB5886CH "Icon" Towel Ring
| Item: | CSIYB5886CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $33.62 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 5-3/4" |
| Overall Height | 6-5/8" |
| Construction | Zinc |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-1/4" |
| Product Specifications |
| Warranty |


