Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIYB5822CH
Moen CSIYB5822CH "Icon" Towel Bar
| Item: | CSIYB5822CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $64.06 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/4" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-1/2" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 5-7/10" |
| Product Specifications |
| Warranty |


