Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB5822BB
Moen CSIYB5822BB "Icon" Towel Bar
| Item: | CSIYB5822BB |
| Finish: | Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.46 (Pricing is for Brushed Bronze)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/4" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-1/2" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 5-7/10" |
| Product Specifications |
| Warranty |


