Moen CSIYB5808CH "Icon" Paper Holder
| Item: | CSIYB5808CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.25 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 8-7/16" |
| Construction | Zinc |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-9/16" |
| Features | • Pivoting Paper Holder |
| Product Specifications |
| Warranty |


