Moen CSIYB5803CH "Icon" Robe Hook
| Item: | CSIYB5803CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $22.52 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 3-3/5" |
| Overall Height | 2-1/3" |
| Construction | Zinc |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 2-7/16" |
| Product Specifications |
| Warranty |


