Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB5803BB
Moen CSIYB5803BB "Icon" Robe Hook
| Item: | CSIYB5803BB |
| Finish: | Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $26.81 (Pricing is for Brushed Bronze)
Details and Dimensions
| Overall Width | 3-3/5" |
| Overall Height | 2-1/3" |
| Construction | Zinc |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 2-7/16" |
| Product Specifications |
| Warranty |


