Moen CSIYB5690CH "Vestige" Vanity Shelf
| Item: | CSIYB5690CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.39 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 22" |
| Overall Height | 2-13/20" |
| Mounting Width | 20" |
| Construction | Metal |
| Bracket Diameter | 5-1/4" |
| Extension From Wall | 1-3/4" |
| Shelf Type | Tempered Glass Shelf |
| Glass Thickness | 0-1/5 |
| Product Specifications |
| Warranty |


