Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB5686PW
Moen CSIYB5686PW "Vestige" Towel Ring
| Item: | CSIYB5686PW |
| Finish: | Pewter |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Overall Width | 5-15/16" |
| Overall Height | 5-3/4" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 3-2/5" |
| Product Specifications |
| Warranty |


