Moen CSIYB5686ORB "Vestige" Towel Ring
| Item: | CSIYB5686ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.23 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Width | 5-15/16" |
| Overall Height | 5-3/4" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 3-2/5" |
| Product Specifications |
| Warranty |


