Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB5622PW
Moen CSIYB5622PW "Vestige" Towel Bar
| Item: | CSIYB5622PW |
| Finish: | Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.21 (Pricing is for Pewter)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 25-7/8" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 5-7/8" |
| Product Specifications |
| Warranty |


