X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5618ORB "Vestige" Towel Bar

Item: CSIYB5618ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 19-7/8"
Construction Aluminum/Zinc
Bar Diameter 0-5/8"
Bracket Diameter 1-3/4"
Extension From Wall 3-2/5"