Moen CSIYB5608ORB "Vestige" Paper Holder
| Item: | CSIYB5608ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.78 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Width | 9-1/2" |
| Overall Height | 1-3/4" |
| Construction | Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 3-2/5" |
| Product Specifications |
| Warranty |


