Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB5603PW
Moen CSIYB5603PW "Vestige" Robe Hook
| Item: | CSIYB5603PW |
| Finish: | Pewter |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Overall Width | 3-1/4" |
| Overall Height | 2-3/5" |
| Construction | Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 2-3/10" |
| Product Specifications |
| Warranty |


