Moen CSIYB5603CH "Vestige" Robe Hook
| Item: | CSIYB5603CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.62 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 3-1/4" |
| Overall Height | 2-3/5" |
| Construction | Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 2-3/10" |
| Product Specifications |
| Warranty |


