X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB5601CH "Vestige" Toilet Tank Lever

Item: CSIYB5601CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 2-1/16"
Mounting Hardware Included Yes
Handle Length 3-5/8"
Lever Placement Side Mount
Front Mount
Flange Diameter 1-5/9"
Material Zinc