X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5601BN "Vestige" Toilet Tank Lever

Item: CSIYB5601BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $32.65

Price: $29.71 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 2-1/16"
Mounting Hardware Included Yes
Handle Length 3-5/8"
Lever Placement Front Mount
Side Mount
Flange Diameter 1-5/9"
Material Zinc