Moen CSIYB5486WR "Kingsley" Towel Ring
| Item: | CSIYB5486WR |
| Finish: | Wrought Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.23 (Pricing is for Wrought Iron)
Details and Dimensions
| Overall Width | 6-3/8" |
| Overall Height | 7-1/4" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 3-1/4" |
| Product Specifications |
| Warranty |


