Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Moen
>
CSIYB5486AZ
Moen CSIYB5486AZ "Kingsley" Towel Ring
| Item: | CSIYB5486AZ |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.23 (Pricing is for Antique Bronze)
Details and Dimensions
| Overall Width | 6-3/8" |
| Overall Height | 7-1/4" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 3-1/4" |
| Product Specifications |
| Warranty |


