Moen CSIYB5466CH "Kingsley" Soap Dish
| Item: | CSIYB5466CH |
| Finish: | Chrome |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 5-4/5" |
| Height | 6-4/5" |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 5-4/5" |
| Warranty |


