Moen CSIYB5424ORB "Kingsley" Towel Bar
| Item: | CSIYB5424ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $64.25 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/5" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 3-2/7" |
| Product Specifications |
| Warranty |


