X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB5424BN "Kingsley" Towel Bar

Item: CSIYB5424BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $54.95

Price: $50.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/5"
Construction Aluminum/Zinc
Bar Diameter 0-5/8"
Bracket Diameter 2-1/5"
Extension From Wall 3-2/7"