Moen CSIYB5418WR "Kingsley" Towel Bar
| Item: | CSIYB5418WR |
| Finish: | Wrought Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.93 (Pricing is for Wrought Iron)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-1/5" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 3-2/7" |
| Product Specifications |
| Warranty |


