X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5418BN "Kingsley" Towel Bar

Item: CSIYB5418BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $63.75

Price: $48.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/5"
Construction Aluminum/Zinc
Bar Diameter 0-5/8"
Bracket Diameter 2-1/5"
Extension From Wall 3-2/7"