Moen CSIYB5408AN "Kingsley" Paper Holder
| Item: | CSIYB5408AN |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.78 (Pricing is for Antique Nickel)
Details and Dimensions
| Overall Width | 9-7/10" |
| Overall Height | 2-1/5" |
| Construction | Zinc |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 3-3/10" |
| Product Specifications |
| Warranty |


