Moen CSIYB5403WR "Kingsley" Robe Hook
| Item: | CSIYB5403WR |
| Finish: | Wrought Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.30 (Pricing is for Wrought Iron)
Details and Dimensions
| Overall Width | 3-3/10" |
| Overall Height | 3-1/8" |
| Construction | Zinc |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-1/16" |
| Product Specifications |
| Warranty |


