Moen CSIYB5401ORB "Kingsley" Toilet Tank Lever
| Item: | CSIYB5401ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 1-7/10" |
| Height | 1-1/2" |
| Handle Length | 3-1/2" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Product Specifications |
| Warranty |


