Moen CSIYB4786PB "Decorator" Towel Ring
| Item: | CSIYB4786PB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.77 (Pricing is for Polished Brass)
Details and Dimensions
| Overall Width | 6" |
| Overall Height | 7" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


