X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB4786CH "Decorator" Towel Ring

Item: CSIYB4786CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $41.55

Price: $37.81 (Pricing is for Chrome)




Details and Dimensions

Overall Width 6"
Overall Height 7"
Construction Aluminum/Zinc
Bracket Diameter 2-1/8"
Extension From Wall 3-1/2"