Moen CSIYB4724PB "Monticello" Towel Bar
| Item: | CSIYB4724PB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.46 (Pricing is for Polished Brass)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/4" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 3-7/8" |
| Features | • Wholesale Packaging |
| Product Specifications |
| Warranty |


