X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB4724BN "Monticello" Towel Bar

Item: CSIYB4724BN
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Construction Aluminum/Zinc
Bracket Diameter 2-1/8"
Extension From Wall 3-7/8"
Features Wholesale Packaging