Moen CSIYB4708CP "Monticello" Paper Holder
| Item: | CSIYB4708CP |
| Finish: | Chrome/Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.05 (Pricing is for Chrome/Polished Brass)
Details and Dimensions
| Overall Width | 10" |
| Construction | All Metal |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 3-7/8" |
| Product Specifications |
| Warranty |


