Moen CSIYB4703CH "Decorator" Robe Hook
| Item: | CSIYB4703CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.62 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 3-3/8" |
| Construction | Zinc |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 4-5/8" |
| Features | • Wholesale Packaging |
| Product Specifications |
| Warranty |


