X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2894CH "Eva" Vanity Shelf

Item: CSIYB2894CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $139.10

Price: $126.58 (Pricing is for Chrome)



Details and Dimensions

Overall Width 26-1/20"
Overall Height 7"
Mounting Width 24"
Extension From Wall 10-3/5"
Shelf Type Hotel Shelf