X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2864CH "Eva" 4 or more Bulb Bathroom Light

Item: CSIYB2864CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $237.94 (Pricing is for Chrome)



Details and Dimensions

Height 9-5/9"
Width 32-1/3"
Extension From Wall 6-1/2"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V