Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIYB2862CH "Eva" 2 Bulb Bathroom Light

Item: CSIYB2862CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-5/9"
Width 13-5/9"
Extension From Wall 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V