X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2861CH "Eva" 1 Bulb Wall Sconce

Item: CSIYB2861CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $98.50

Price: $81.26 (Pricing is for Chrome)



Details and Dimensions

Height 9-5/9"
Width 4-4/9"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V