X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB2264ORB "Brantford" 4 or more Bulb Bathroom Light

Item: CSIYB2264ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-2/9"
Width 36"
Extension From Wall 6-2/3"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Shade Material Glass
Shade Dimension 5-2/9'' Dia x 5-5/9'' H
Suitable Installation Dry
Voltage 120V