X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB2261BN "Brantford" 1 Bulb Wall Sconce

Item: CSIYB2261BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-2/9"
Width 5-2/9"
Extension From Wall 6-2/3"
Backplate Dimension 5-2/9 Dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Shade Dimension 5-2/9'' Dia x 5-5/9'' H
Suitable Installation Dry
Voltage 120V