Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB2224BN
Moen CSIYB2224BN "Brantford" Towel Bar
| Item: | CSIYB2224BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.23 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/20" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-1/20" |
| Extension From Wall | 2-15/16" |
| Product Specifications |
| Warranty |


