Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB2208ORB
Moen CSIYB2208ORB "Brantford" Paper Holder
| Item: | CSIYB2208ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.36 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Width | 8-3/10" |
| Overall Height | 2-1/20" |
| Construction | Zinc |
| Bracket Diameter | 2-1/20" |
| Extension From Wall | 2-9/10" |
| Product Specifications |
| Warranty |


