Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB2201ORB
Moen CSIYB2201ORB "Brantford" Toilet Tank Lever
| Item: | CSIYB2201ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.94 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 1-3/4" |
| Height | 1-3/4" |
| Handle Length | 3-3/4" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Warranty |


