Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2201CH "Brantford" Toilet Tank Lever

Item: CSIYB2201CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $17.50

Price: $15.93 (Pricing is for Chrome)

Details and Dimensions

Width 1-3/4"
Height 1-3/4"
Handle Length 3-3/4"
Lever Placement Side Mount
Front Mount
Material Zinc