X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB0824CH "Arris" Towel Bar

Item: CSIYB0824CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.75

Price: $102.09 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Width 26"
Construction Zinc
Extension From Wall 3-1/4"